https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS15-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0U1TDJnd015OHhNRGN4TVRNeE1qa3lORGN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekUxWHpGZk16QXdlRE13TUM1cWNHY3xjNWNkNjllNWIxMTM1NDc1ODYzOGM4OTdmNWM4Yzk2NDkyNTUyZjcwY2M3MjcwMmQ1YzMwZTY1NDdkMTYxZDdk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS15-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODN8aW1hZ2UvanBlZ3xhR0U1TDJnd015OHhNRGN4TVRNeE1qa3lORGN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekUxWHpGZk16QXdlRE13TUM1cWNHY3xjNWNkNjllNWIxMTM1NDc1ODYzOGM4OTdmNWM4Yzk2NDkyNTUyZjcwY2M3MjcwMmQ1YzMwZTY1NDdkMTYxZDdk
SKF
SKF
13246 / 1.313X2.62X1.281 HMS15 R
SKF SKF
Description
CRSEAL 13246 / 1.313X2.62X1.281 HMS15 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1-5/16" Shaft Dia; 2.62" Housing Bore; 1-9/32" Nominal Width; Nitrile Lip; Solid Seal; 1-9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code
Part #
13246
BDI #
1241446
Details
65.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13246-1-313X2-62X1-281-HMS15-R/p/1241446
Your Price
$ 65.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.098
EAN
0085311012157
Product Group - BDI
S02250
Generic Design Code
C_R_HMS15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS15
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.304
Long Description
Lip Seal; 1-5/16" Shaft Dia; 2.62" Housing Bore; 1-9/32" Nominal Width; Nitrile Lip; Solid Seal; 1-9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code
Housing Bore
2.62 Inch | 66.548 Millimeter
Shaft Diameter
1.313 Inch | 33.35 Millimeter
Actual Width
1.281 Inch | 32.537 Millimeter
Nominal Width
1.281 Inch | 32.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

