JOHNS MANVILLE
JOHNS MANVILLE
13370 H1L2160
JOHNS MANVILLE JOHNS MANVILLE
Description
13370 H1L2160 SOLID SEAL ; NON RETURNABLE
1-5/8" Shaft Dia; 3-1/2" Housing Bore; 1/2" Nominal Width; EPDM Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Part #
13370 H1L2160
BDI #
18224466
Details
94.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13370-H1L2160/p/18224466
Your Price
$ 94.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.16
EAN
0827834054074
Product Group - BDI
S02250
Generic Design Code
J/M_SSW
Lip Material
EPDM
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SSW
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13370 H1L2160
Weight / LBS
0.3606
Long Description
1-5/8" Shaft Dia; 3-1/2" Housing Bore; 1/2" Nominal Width; EPDM Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Housing Bore
3.5 Inch | 88.9 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


