JOHNS MANVILLE
								JOHNS MANVILLE
							
						
					13414 H1L2160
				 
				JOHNS MANVILLE JOHNS MANVILLE
Description
						
                            
								13414 H1L2160 SOLID SEAL ; NON RETURNABLE
3" Shaft Dia; 3.751" Housing Bore; 7/16" Nominal Width; EPDM Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
                         	Part #
	                    
	                      	13414 H1L2160
							BDI #
						
	                      	18224474
							
						
Details
                    
                        649.75
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13414-H1L2160/p/18224474
						
		
		
		
				Your Price
				
						
							$ 649.75 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.06
					EAN
				0827834054388
					Product Group - BDI
				S02250
					Generic Design Code
				
					J/M_LUP
			Lip Material
				
					EPDM
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Stainless Steel Garter
			Case Construction
				
					Rubber
			Seal Design Code
				
					LUP
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.parker.com
			Manufacturer Item Number
				
					13414 H1L2160
			Weight / LBS
				
					0.1356
			Long Description
				
					3" Shaft Dia; 3.751" Housing Bore; 7/16" Nominal Width; EPDM Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
			Shaft Diameter
				
					3 Inch | 76.2 Millimeter
			Housing Bore
				
					3.751 Inch | 95.275 Millimeter
			Nominal Width
				
					0.438 Inch | 11.125 Millimeter
			Actual Width
				
					0.438 Inch | 11.125 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

