https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTV8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREk1TXpRd05qUTJOakEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOVNWVkJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjZjMzZTJiZDFkYTkwNWJjY2UxMzc3NGE3OTc0NWVjODgyOWYyMWVmMTgzYjZmMTAzZjc1NmUzYmUzY2ViNjU0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTV8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREk1TXpRd05qUTJOakEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOVNWVkJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjZjMzZTJiZDFkYTkwNWJjY2UxMzc3NGE3OTc0NWVjODgyOWYyMWVmMTgzYjZmMTAzZjc1NmUzYmUzY2ViNjU0
JOHNS MANVILLE
JOHNS MANVILLE
1343 9856
JOHNS MANVILLE JOHNS MANVILLE
Description
1343 9856 SPLIT SEAL ; NBR 13.438 14.938 .625 NON RETURNABLE
13-7/16" Shaft Dia; 14-15/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Part #
1343 9856
BDI #
19057626
Details
1659.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1343-9856/p/19057626
Your Price
$ 1,659.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.7
EAN
0827834054456
Product Group - BDI
S02250
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1343 9856
Weight / LBS
1.539
Long Description
13-7/16" Shaft Dia; 14-15/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Housing Bore
14.938 Inch | 379.425 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
13.438 Inch | 341.325 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

