SKF
SKF
13484 / 1.339X2.559X0.46 HMSA24 P
SKF SKF
Description
CRSEAL 13484 / 1.339X2.559X0.46 HMSA24 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.339" Shaft Dia; 2.559" Housing Bore; 0.46" Nominal Width; Polyacrylate Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Part #
13484
BDI #
1241587
Details
80.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13484-1-339X2-559X0-46-HMSA24-P/p/1241587
Your Price
$ 80.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.039
EAN
0085311902212
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA24
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA24
Other Features
Without Inner Case | T-Shaped Shell | Protective Collar
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.122
Long Description
Lip Seal; 1.339" Shaft Dia; 2.559" Housing Bore; 0.46" Nominal Width; Polyacrylate Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Shaft Diameter
1.339 Inch | 34.011 Millimeter
Actual Width
0.46 Inch | 11.684 Millimeter
Nominal Width
0.46 Inch | 11.684 Millimeter
Housing Bore
2.559 Inch | 64.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


