https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA30-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzF8aW1hZ2UvanBlZ3xhREZqTDJnMk5pOHhNRGN4TVRNeE5qUXpNRGczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TUY4elh6TXdNSGd6TURBdWFuQm58OWYyODcwM2Y0NmFiMmJmMzJkNGE2ZjkxMzRjMjRmNDVjMzMyZDdkZmUyNGQ3MTlmYTI1NmFkYjZiMTI0OWU2Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA30-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzF8aW1hZ2UvanBlZ3xhREZqTDJnMk5pOHhNRGN4TVRNeE5qUXpNRGczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TUY4elh6TXdNSGd6TURBdWFuQm58OWYyODcwM2Y0NmFiMmJmMzJkNGE2ZjkxMzRjMjRmNDVjMzMyZDdkZmUyNGQ3MTlmYTI1NmFkYjZiMTI0OWU2Ng
SKF
SKF
13499 / 1.359X2.188X0.375 HMSA30 R
SKF SKF
Description
CRSEAL 13499 / 1.359X2.188X0.375 HMSA30R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.359" Shaft Dia; 2-3/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; HMSA30 Seal Design Code
Part #
13499
BDI #
1241590
Details
106.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13499-1-359X2-188X0-375-HMSA30-R/p/1241590
Your Price
$ 106.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311012409
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA30
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Stainless Steel
Seal Design Code
HMSA30
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.093
Long Description
Lip Seal; 1.359" Shaft Dia; 2-3/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; HMSA30 Seal Design Code
Housing Bore
2.188 Inch | 55.575 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.359 Inch | 34.519 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


