https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhR1kwTDJnNE5pOHhNRFUxTnpjd05EQTBORFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4ZDViNWE3NWYzMDM2NTU3MGM0M2YzMWRkMGY4ZWE4ZDQ5OTZiZTgwNDA5YTlhMmI3ZjhkNTFlOWVlNDVkYzE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhR1kwTDJnNE5pOHhNRFUxTnpjd05EQTBORFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4ZDViNWE3NWYzMDM2NTU3MGM0M2YzMWRkMGY4ZWE4ZDQ5OTZiZTgwNDA5YTlhMmI3ZjhkNTFlOWVlNDVkYzE
SKF
SKF
13500 / 1.362X2.191X0.25 CRS1 P
SKF SKF
Description
CRSEAL 13500 / 1.362X2.191X0.25 CRS1 P ; SGL LIP SEAL
Lip Seal; 1.362" Shaft Dia; 2.191" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Part #
13500
BDI #
1241593
Details
30.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13500-1-362X2-191X0-25-CRS1-P/p/1241593
Your Price
$ 30.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311012416
Product Group - BDI
S02250
Generic Design Code
C_R_CRS1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.101
Long Description
Lip Seal; 1.362" Shaft Dia; 2.191" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.191 Inch | 55.651 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.362 Inch | 34.595 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

