SKF
SKF
13508 / 1.375X4.555X0.547 J8 R
SKF SKF
Description
CRSEAL 13508 / 1.375X4.555X0.547 J8 R ; NON-RETURNABLE LIP SEAL
1-3/8" Shaft Dia; 4.555" Housing Bore; 35/64" Nominal Width; Nitrile Lip; Solid Seal; 35/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; J8 Seal Design Code
Part #
13508
BDI #
1241681
Details
142.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13508-1-375X4-555X0-547-J8-R/p/1241681
Your Price
$ 142.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.191
EAN
0085311012423
Product Group - BDI
S02250
Generic Design Code
C_R_J8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
J8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13508
Weight / LBS
0.421
Long Description
1-3/8" Shaft Dia; 4.555" Housing Bore; 35/64" Nominal Width; Nitrile Lip; Solid Seal; 35/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; J8 Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
4.555 Inch | 115.697 Millimeter
Actual Width
0.547 Inch | 13.894 Millimeter
Nominal Width
0.547 Inch | 13.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



