DICHTOMATIK
DICHTOMATIK
135257SP-H-BX
DICHTOMATIK DICHTOMATIK
Description
135257SP-H-BX LIP SHAFT SEAL
1.35" Shaft Dia; 2.571" Housing Bore; 0.706" Nominal Width; Nitrile Lip; Solid Seal; 0.706" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP-H Seal Design Code
Part #
135257SP-H-BX
BDI #
902465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/135257SP-H-BX/p/902465
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.037
EAN
0750886219736
Product Group - BDI
S02250
Generic Design Code
TSM_SP-H
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SP-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
135257SP-H
Weight / LBS
0.08213
Long Description
1.35" Shaft Dia; 2.571" Housing Bore; 0.706" Nominal Width; Nitrile Lip; Solid Seal; 0.706" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP-H Seal Design Code
Nominal Width
0.706 Inch | 17.932 Millimeter
Actual Width
0.706 Inch | 17.932 Millimeter
Shaft Diameter
1.35 Inch | 34.29 Millimeter
Housing Bore
2.571 Inch | 65.303 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

