https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH13-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTV8aW1hZ2UvanBlZ3xhRGt6TDJneE1TOHhNREk0TnpJeU1EUTFOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVROZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8M2JiZWNjMDQ3NjRkNjNkYTU1NzZkYzMxM2ZhNDk4MDJhNTNmZTFhYzA2YTU5ZTEyOTE5MTMwM2Y5MTk1YTk2OQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH13-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTV8aW1hZ2UvanBlZ3xhRGt6TDJneE1TOHhNREk0TnpJeU1EUTFOelV3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVROZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8M2JiZWNjMDQ3NjRkNjNkYTU1NzZkYzMxM2ZhNDk4MDJhNTNmZTFhYzA2YTU5ZTEyOTE5MTMwM2Y5MTk1YTk2OQ
SKF
SKF
135X165X13 CRSH13 R
SKF SKF
Description
CRSEAL 135X165X13 CRSH13 R SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 135MM Shaft Dia; 165MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Part #
135X165X13 CRSH13 R
BDI #
1252673
Details
1369.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/135X165X13-CRSH13-R/p/1252673
Your Price
$ 1,369.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.47
EAN
7316579046404
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH13
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
135X165X13 CRSH13 R
Weight / LBS
3.241
Long Description
Lip Seal; 135MM Shaft Dia; 165MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Actual Width
0.512 Inch | 13 Millimeter
Shaft Diameter
5.315 Inch | 135 Millimeter
Housing Bore
6.496 Inch | 165 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

