

SKF
SKF
13608 / 1.375X1.982X0.192 CRS-SPL R
SKF SKF
Description
CRSEAL 13608/1.375X1.982X0.192 CRS-SPLR ; LIP SEAL
1-3/8" Shaft Dia; 1.982" Housing Bore; 0.192" Nominal Width; Nitrile Lip; Solid Seal; 0.192" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS-SPL Seal Design Code
Part #
13608
BDI #
22779006
Details
48.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13608-1-375X1-982X0-192-CRS-SPL-R/p/22779006
Your Price
$ 48.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0085311449410
Product Group - BDI
S02250
Generic Design Code
C_R_CRS-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13608
Weight / LBS
0.042
Long Description
1-3/8" Shaft Dia; 1.982" Housing Bore; 0.192" Nominal Width; Nitrile Lip; Solid Seal; 0.192" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS-SPL Seal Design Code
Actual Width
0.192 Inch | 4.877 Millimeter
Nominal Width
0.192 Inch | 4.877 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
1.982 Inch | 50.343 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh