Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13716 / 1.378X1.969X0.276 SLA1 T https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFEYzBMMmcxWkM4eE1EYzJPVEV6TnpFek9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFRFRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3wyM2FmYWM5ZThlZmNiZWIxYTBmNjczNTFmZWE1ODZlZmVmYTRhODc1ZjMxZmY2NDJjYTFhYzVjNjdkODdlMWY0
1241746 Oil Seals 

SKF SKF

13716 / 1.378X1.969X0.276 SLA1 T

Description

CRSEAL 13716 / 1.378X1.969X0.276 SLA1 T ; NON-RETURNABLE DBL LIP SEAL

1.378" Shaft Dia; 1-31/32" Housing Bore; 0.276" Nominal Width; PTFE Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code

Part #

13716

BDI #
1241746

Details

38.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311394772
Product Group - BDI
S02250
Generic Design Code
C_R_SLA1
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13716
Weight / LBS
0.038
Long Description
1.378" Shaft Dia; 1-31/32" Housing Bore; 0.276" Nominal Width; PTFE Lip; Solid Seal; 0.276" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Nominal Width
0.276 Inch | 7.01 Millimeter
Housing Bore
1.969 Inch | 50.013 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh