https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFEYzBMMmcxWkM4eE1EYzJPVEV6TnpFek9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFRFRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3wyM2FmYWM5ZThlZmNiZWIxYTBmNjczNTFmZWE1ODZlZmVmYTRhODc1ZjMxZmY2NDJjYTFhYzVjNjdkODdlMWY0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFEYzBMMmcxWkM4eE1EYzJPVEV6TnpFek9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFRFRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3wyM2FmYWM5ZThlZmNiZWIxYTBmNjczNTFmZWE1ODZlZmVmYTRhODc1ZjMxZmY2NDJjYTFhYzVjNjdkODdlMWY0
SKF
SKF
13722 / 1.378X1.889X0.394 SLAHX PT
SKF SKF
Description
CRSEAL 13722/1.378X1.889X0.394 SLAHX PT ; LIP SEAL
1.378" Shaft Dia; 1.889" Housing Bore; 0.394" Nominal Width; PTFE Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLAHX Seal Design Code
Part #
13722
BDI #
22778924
Details
44.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13722-1-378X1-889X0-394-SLAHX-PT/p/22778924
Your Price
$ 44.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311437950
Product Group - BDI
S02250
Generic Design Code
C_R_SLAHX
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLAHX
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13722
Weight / LBS
0.048
Long Description
1.378" Shaft Dia; 1.889" Housing Bore; 0.394" Nominal Width; PTFE Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLAHX Seal Design Code
Housing Bore
1.889 Inch | 47.981 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

