

SKF
SKF
13748 / 1.378X2.677X0.354 HMSA35 P
SKF SKF
Description
CRSEAL 13748/ 1.378X2.677X0.354 HMSA35 P ; NON-RETURNABLE LIP SEAL
1.378" Shaft Dia; 2.677" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Part #
13748
BDI #
1241757
Details
43.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13748-1-378X2-677X0-354-HMSA35-P/p/1241757
Your Price
$ 43.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.042
EAN
0085311287166
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA35
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA35
Other Features
Internal and External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.089
Long Description
1.378" Shaft Dia; 2.677" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.677 Inch | 67.996 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh