https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjV8aW1hZ2UvanBlZ3xhREkyTDJnd1lpOHhNREUxTURZM05UYzBNamMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xiMGQ1NTg4MGUxNjkxZmUxNTlhMWE0MDQ0NTUyOWU0MDljZWI1NDU5ZGU1NjA1YTBkNGI3ODZmOGQwYTJiMzBj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjV8aW1hZ2UvanBlZ3xhREkyTDJnd1lpOHhNREUxTURZM05UYzBNamMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xiMGQ1NTg4MGUxNjkxZmUxNTlhMWE0MDQ0NTUyOWU0MDljZWI1NDU5ZGU1NjA1YTBkNGI3ODZmOGQwYTJiMzBj
SKF
SKF
1375230 / 13.75X15.25X0.625 HDS1 R
SKF SKF
Description
CRSEAL 1375230 / 13.75X15.25X0.625 HDS1R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; Oil Seal; 13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
1375230
BDI #
15071672
Details
1897.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1375230-13-75X15-25X0-625-HDS1-R/p/15071672
Your Price
$ 1,897.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.16
EAN
0085311122597
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 13-3/4" Shaft Dia; 15-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
15.25 Inch | 387.35 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

