https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA35-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNnxpbWFnZS9qcGVnfGFEbGxMMmcyWmk4eE1EYzJPREV3T0RFMU9UQXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNelZmTTE5WFUxOHpNREI0TXpBd0xtcHdad3wxZTczMDQ5ZTU0MGQ1MDNkYTRjNzBmNDkyNTFjMDFkNGQ4YTlhMmE3ZWI5YmQ5ZTNiM2M0ZGZkODE5MDc4MTYz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA35-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNnxpbWFnZS9qcGVnfGFEbGxMMmcyWmk4eE1EYzJPREV3T0RFMU9UQXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNelZmTTE5WFUxOHpNREI0TXpBd0xtcHdad3wxZTczMDQ5ZTU0MGQ1MDNkYTRjNzBmNDkyNTFjMDFkNGQ4YTlhMmE3ZWI5YmQ5ZTNiM2M0ZGZkODE5MDc4MTYz
SKF
SKF
13763 / 1.375X2.235X0.313 HMSA35 V
SKF SKF
Description
CRSEAL 13763 / 1.375X2.235X0.313 HMSA35V ; LIP SEAL
Lip Seal; 1-3/8" Shaft Dia; 2.235" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Part #
13763
BDI #
22779377
Details
30.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13763-1-375X2-235X0-313-HMSA35-V/p/22779377
Your Price
$ 30.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311466998
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA35
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA35
Other Features
Internal and External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
13763
Weight / LBS
0.077
Long Description
Lip Seal; 1-3/8" Shaft Dia; 2.235" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
2.235 Inch | 56.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

