https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA123-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTZ8aW1hZ2UvanBlZ3xhRE15TDJnek5TOHhNRGN4TVRBeU9EWTJNak13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWpOZk0xOHpNREI0TXpBd0xtcHdad3xiYzZmZjE1YjdkZjY5OWY5MTdmNzZhNzE3NTMzMDE1YzYwZTUzMDk3ZGZjYTA5NjhlMjI2YTZkNWI5NTlmYWEx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA123-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTZ8aW1hZ2UvanBlZ3xhRE15TDJnek5TOHhNRGN4TVRBeU9EWTJNak13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWpOZk0xOHpNREI0TXpBd0xtcHdad3xiYzZmZjE1YjdkZjY5OWY5MTdmNzZhNzE3NTMzMDE1YzYwZTUzMDk3ZGZjYTA5NjhlMjI2YTZkNWI5NTlmYWEx
SKF
SKF
13794 / 1.378X2.008X0.472 HMSA123 P
SKF SKF
Description
CRSEAL 13794/1.378X2.008X0.472 HMSA123P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.378" Shaft Dia; 2.008" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA123 Seal Design Code
Part #
13794
BDI #
1241830
Details
95.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13794-1-378X2-008X0-472-HMSA123-P/p/1241830
Your Price
$ 95.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.059
EAN
0085311177917
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA123
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA123
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.147
Long Description
Lip Seal; 1.378" Shaft Dia; 2.008" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA123 Seal Design Code
Housing Bore
2.008 Inch | 51.003 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


