https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS41-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mjd8aW1hZ2UvanBlZ3xhREEyTDJoaFlTOHhNRGN4TVRBek1Ea3lNekk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelF4WHpGZk16QXdlRE13TUM1cWNHY3w4NjMzMzk0MDhiZGQ5YTdlYTE5MTE4MGRhOTFjNmM5NDZhNDFhM2VmMjBmZDY4NDNkMjgzZGZiNmU0NDhmNWIy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS41-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mjd8aW1hZ2UvanBlZ3xhREEyTDJoaFlTOHhNRGN4TVRBek1Ea3lNekk1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelF4WHpGZk16QXdlRE13TUM1cWNHY3w4NjMzMzk0MDhiZGQ5YTdlYTE5MTE4MGRhOTFjNmM5NDZhNDFhM2VmMjBmZDY4NDNkMjgzZGZiNmU0NDhmNWIy
SKF
SKF
13911 / 1.378X1.614X0.359 HMS41 R
SKF SKF
Description
CRSEAL 13911 / 1.378X1.614X0.359 HMS41 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1.378" Shaft Dia; 1.614" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS41 Seal Design Code
Part #
13911
BDI #
1241874
Details
18.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13911-1-378X1-614X0-359-HMS41-R/p/1241874
Your Price
$ 18.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311013161
Product Group - BDI
S02250
Generic Design Code
C_R_HMS41
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS41
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
13911
Weight / LBS
0.091
Long Description
Lip Seal; 1.378" Shaft Dia; 1.614" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS41 Seal Design Code
Housing Bore
1.614 Inch | 40.996 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Actual Width
0.359 Inch | 9.119 Millimeter
Nominal Width
0.359 Inch | 9.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


