https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA35-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTl8aW1hZ2UvanBlZ3xhR1F3TDJoaFpTOHhNRGN4TVRNd01URXlPREl5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TlY4elh6TXdNSGd6TURBdWFuQm58Y2VjODBlNDhlZDM0NjNhYmMyOWVhNDgyMTQ2YzYzMDlhN2EyNTM3NzNkOTNjZDI0YWJmZTg5ZjQ3NTllYTQ3Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA35-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTl8aW1hZ2UvanBlZ3xhR1F3TDJoaFpTOHhNRGN4TVRNd01URXlPREl5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TlY4elh6TXdNSGd6TURBdWFuQm58Y2VjODBlNDhlZDM0NjNhYmMyOWVhNDgyMTQ2YzYzMDlhN2EyNTM3NzNkOTNjZDI0YWJmZTg5ZjQ3NTllYTQ3Yw
SKF
SKF
13978 / 1.378X2.638X0.709 HMSA35 P
SKF SKF
Description
CRSEAL 13978 / 1.378X2.638X0.709 HMSA35P ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.378" Shaft Dia; 2.638" Housing Bore; 0.709" Nominal Width; Polyacrylate Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Part #
13978
BDI #
1241920
Details
31.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13978-1-378X2-638X0-709-HMSA35-P/p/1241920
Your Price
$ 31.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.057
EAN
0085311013628
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA35
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA35
Other Features
Internal and External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.197
Long Description
Lip Seal; 1.378" Shaft Dia; 2.638" Housing Bore; 0.709" Nominal Width; Polyacrylate Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA35 Seal Design Code
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Housing Bore
2.638 Inch | 67.005 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

