SKF
SKF
13988 / 1.399X2.252X0.313 CRWA6 P
SKF SKF
Description
CRSEAL 13988 / 1.399X2.252X0.313 CRWA6 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.399" Shaft Dia; 2.252" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code
Part #
13988
BDI #
1413936
Details
34.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/13988-1-399X2-252X0-313-CRWA6-P/p/1413936
Your Price
$ 34.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311013710
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA6
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWA6
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.096
Long Description
Lip Seal; 1.399" Shaft Dia; 2.252" Housing Bore; 5/16" Nominal Width; Polyacrylate Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA6 Seal Design Code
Housing Bore
2.252 Inch | 57.201 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.399 Inch | 35.535 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


