SKF
SKF
14007 / 1.378X2.205X0.63 HMSA92S V
SKF SKF
Description
CRSEAL 14007 / 1.378X2.205X0.63 HMSA92SV ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.378" Shaft Dia; 2.205" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Part #
14007
BDI #
1242003
Details
82.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14007-1-378X2-205X0-63-HMSA92S-V/p/1242003
Your Price
$ 82.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.064
EAN
0085311156370
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92S
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92S
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
14007
Weight / LBS
0.141
Long Description
Lip Seal; 1.378" Shaft Dia; 2.205" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Housing Bore
2.205 Inch | 56.007 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


