https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFHVXpMMmd4TWk4eE1EYzJPRGt5TURVM05qQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58Mzc4NzgzYTY2YjNkNWZlZWVjZjcyYTUzODQwZmY4MjA5ZWE1MjFlNzQxNjk4ZmEwOTUzNDM0MmJhMWRmMjVmOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NXxpbWFnZS9qcGVnfGFHVXpMMmd4TWk4eE1EYzJPRGt5TURVM05qQXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58Mzc4NzgzYTY2YjNkNWZlZWVjZjcyYTUzODQwZmY4MjA5ZWE1MjFlNzQxNjk4ZmEwOTUzNDM0MmJhMWRmMjVmOQ
SKF
SKF
1400957 / 14X16X1 HDSF1 VT
SKF SKF
Description
CRSEAL 1400957 / 14X16X1 HDSF1 VT SEAL ; NON-RETURNABLE
14" Shaft Dia; 16" Housing Bore; 1" Nominal Width; PTFE | Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSF1 Seal Design Code
Part #
1400957
BDI #
22778856
Details
3859.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1400957-14X16X1-HDSF1-VT/p/22778856
Your Price
$ 3,859.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.08
EAN
0085311415668
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF1
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSF1
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1400957
Weight / LBS
4.595
Long Description
14" Shaft Dia; 16" Housing Bore; 1" Nominal Width; PTFE | Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSF1 Seal Design Code
Housing Bore
16 Inch | 406.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

