https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA96-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjd8aW1hZ2UvanBlZ3xhRE5sTDJnNE1DOHhNRGN4TVRNd016QTVORE13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1Tmw4elh6TXdNSGd6TURBdWFuQm58NmEzYWYyZDExNDZiMzBiZWJjZmU3NzA5ZWZlNWYwYmFkYzIyODQwNWIwZGZiYzE4MDdmZTBlMDY1YTJiMjdhNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA96-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjd8aW1hZ2UvanBlZ3xhRE5sTDJnNE1DOHhNRGN4TVRNd016QTVORE13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1Tmw4elh6TXdNSGd6TURBdWFuQm58NmEzYWYyZDExNDZiMzBiZWJjZmU3NzA5ZWZlNWYwYmFkYzIyODQwNWIwZGZiYzE4MDdmZTBlMDY1YTJiMjdhNg
SKF
SKF
14057 / 1.417X2.559X0.472 HMSA96 P
SKF SKF
Description
CRSEAL 14057 / 1.417X2.559X0.472 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.417" Shaft Dia; 2.559" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Part #
14057
BDI #
1242045
Details
71.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14057-1-417X2-559X0-472-HMSA96-P/p/1242045
Your Price
$ 71.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0085311169622
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.169
Long Description
Lip Seal; 1.417" Shaft Dia; 2.559" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Nominal Width
0.472 Inch | 11.989 Millimeter
Housing Bore
2.559 Inch | 64.999 Millimeter
Shaft Diameter
1.417 Inch | 35.992 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

