SKF
SKF
14087 / 1.417X3.543X0.394 HMSA7SP R
SKF SKF
Description
CRSEAL 14087 /1.417X3.543X0.394 HMSA7SPR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.417" Shaft Dia; 3.543" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Part #
14087
BDI #
1242051
Details
35.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14087-1-417X3-543X0-394-HMSA7SP-R/p/1242051
Your Price
$ 35.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.128
EAN
0085311169097
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
14087
Weight / LBS
0.283
Long Description
Lip Seal; 1.417" Shaft Dia; 3.543" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Shaft Diameter
1.417 Inch | 35.992 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh