JOHNS MANVILLE
JOHNS MANVILLE
1414 15464
JOHNS MANVILLE JOHNS MANVILLE
Description
1414 15464 SPLIT SEAL ; NBR 14.130 15.630 .625 NON RETURNABLE
14.13" Shaft Dia; 15.63" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
1414 15464
BDI #
19057948
Details
1319.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1414-15464/p/19057948
Your Price
$ 1,319.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.73
EAN
0827834059444
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1414 15464
Weight / LBS
1.6103
Long Description
14.13" Shaft Dia; 15.63" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Shaft Diameter
14.13 Inch | 358.902 Millimeter
Housing Bore
15.63 Inch | 397.002 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

