JM CLIPPER
JM CLIPPER
14185 H1L5
JM CLIPPER JM CLIPPER
Description
14185 H1L5 SOLID SEAL ; NON RETURNABLE
9-3/8" Shaft Dia; 10.506" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLPD Seal Design Code
Part #
14185 H1L5
BDI #
18225126
Details
831.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14185-H1L5/p/18225126
Your Price
$ 831.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.33
EAN
0827834059789
Product Group - BDI
S02250
Generic Design Code
J/M_OLLPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLLPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
14185 H1L5
Weight / LBS
0.7352
Long Description
9-3/8" Shaft Dia; 10.506" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLPD Seal Design Code
Shaft Diameter
9.375 Inch | 238.125 Millimeter
Housing Bore
10.506 Inch | 266.852 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

