https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
SKF
SKF
14209 / 1.438X2X0.125 HM4 R
SKF SKF
Description
CRSEAL 14209 / 1.438X2X0.125 HM4 R SEAL ; NON-RETURNABLE
Lip Seal; 1-7/16" Shaft Dia; 2" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM4 Seal Design Code
Part #
14209
BDI #
1242113
Details
26.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14209-1-438X2X0-125-HM4-R/p/1242113
Your Price
$ 26.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311013970
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
14209
Weight / LBS
0.066
Long Description
Lip Seal; 1-7/16" Shaft Dia; 2" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM4 Seal Design Code
Shaft Diameter
1.438 Inch | 36.525 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Housing Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

