JOHNS MANVILLE
JOHNS MANVILLE
14212 ALLL5
JOHNS MANVILLE JOHNS MANVILLE
Description
14212 ALLL5 SOLID SEAL ; NON RETURNABLE
5-3/4" Shaft Dia; 7.423" Housing Bore; 0.564" Nominal Width; Nitrile Lip; Solid Seal; 0.564" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Part #
14212 ALLL5
BDI #
18225130
Details
274.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14212-ALLL5/p/18225130
Your Price
$ 274.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.27
EAN
0827834059956
Product Group - BDI
S02250
Generic Design Code
J/M_LPD-W
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
14212 ALLL5
Weight / LBS
0.5898
Long Description
5-3/4" Shaft Dia; 7.423" Housing Bore; 0.564" Nominal Width; Nitrile Lip; Solid Seal; 0.564" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Actual Width
0.564 Inch | 14.326 Millimeter
Shaft Diameter
5.75 Inch | 146.05 Millimeter
Housing Bore
7.423 Inch | 188.544 Millimeter
Nominal Width
0.564 Inch | 14.326 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


