

SKF
SKF
14257 / 1.438X2.25X0.25 HM14 R
SKF SKF
Description
CRSEAL 14257 / 1.438X2.25X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1-7/16" Shaft Dia; 2-1/4" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Part #
14257
BDI #
1242157
Details
32.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14257-1-438X2-25X0-25-HM14-R/p/1242157
Your Price
$ 32.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.042
EAN
0085311014052
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.085
Long Description
Lip Seal; 1-7/16" Shaft Dia; 2-1/4" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.25 Inch | 57.15 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh