https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWAR5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTV8aW1hZ2UvanBlZ3xhRGt6TDJnNU55OHhNRFUxTnpjd05EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEZTTlY4eVh6TXdNSGd6TURBdWFuQm58YTM1MDgyNGZkNmFjNWEwZjNlNmYyNWJiZjU3NGYxOTFlNjQ1NjUwZmI2NmI2Njg5MjYyNmFhODEyZDMyN2M5NA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWAR5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTV8aW1hZ2UvanBlZ3xhRGt6TDJnNU55OHhNRFUxTnpjd05EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEZTTlY4eVh6TXdNSGd6TURBdWFuQm58YTM1MDgyNGZkNmFjNWEwZjNlNmYyNWJiZjU3NGYxOTFlNjQ1NjUwZmI2NmI2Njg5MjYyNmFhODEyZDMyN2M5NA
SKF
SKF
14384 / 1.438X2.003X0.313 CRWAR5 R
SKF SKF
Description
CRSEAL 14384 / 1.438X2.003X0.313 CRWAR5R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-7/16" Shaft Dia; 2.003" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWAR5 Seal Design Code
Part #
14384
BDI #
1251739
Details
15.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14384-1-438X2-003X0-313-CRWAR5-R/p/1251739
Your Price
$ 15.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311172615
Product Group - BDI
S02250
Generic Design Code
C_R_CRWAR5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWAR5
Other Features
Small | Hydrodynamic Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.088
Long Description
Lip Seal; 1-7/16" Shaft Dia; 2.003" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWAR5 Seal Design Code
Housing Bore
2.003 Inch | 50.876 Millimeter
Shaft Diameter
1.438 Inch | 36.525 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

