https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnMk55OHhNRGN4TVRNd05UWTFNREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4Tmw4eVh6TXdNSGd6TURBdWFuQm58MmQ4NTM2NzE2NjQ3ZjNlZWUwMDQyNTk2MTA3YWMwMTE1OGZmZjdlZmIxODg3MmY0OTk3N2JhNThiNmQ3ZmI5OA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA16-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhRFl3TDJnMk55OHhNRGN4TVRNd05UWTFNREl3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4Tmw4eVh6TXdNSGd6TURBdWFuQm58MmQ4NTM2NzE2NjQ3ZjNlZWUwMDQyNTk2MTA3YWMwMTE1OGZmZjdlZmIxODg3MmY0OTk3N2JhNThiNmQ3ZmI5OA
SKF
SKF
14387 / 1.399X2.482X0.536 HMSA16 V
SKF SKF
Description
CRSEAL 14387 / 1.399X2.482X0.536 HMSA16V ; NON-RETURNABLE DBL LIP SEAL
1.399" Shaft Dia; 2.482" Housing Bore; 0.536" Nominal Width; Viton Lip; Solid Seal; 0.536" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Part #
14387
BDI #
1242198
Details
64.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14387-1-399X2-482X0-536-HMSA16-V/p/1242198
Your Price
$ 64.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.051
EAN
0085311900898
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.139
Long Description
1.399" Shaft Dia; 2.482" Housing Bore; 0.536" Nominal Width; Viton Lip; Solid Seal; 0.536" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Actual Width
0.536 Inch | 13.614 Millimeter
Nominal Width
0.536 Inch | 13.614 Millimeter
Shaft Diameter
1.399 Inch | 35.535 Millimeter
Housing Bore
2.482 Inch | 63.043 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

