https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWAR5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTV8aW1hZ2UvanBlZ3xhRGt6TDJnNU55OHhNRFUxTnpjd05EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEZTTlY4eVh6TXdNSGd6TURBdWFuQm58YTM1MDgyNGZkNmFjNWEwZjNlNmYyNWJiZjU3NGYxOTFlNjQ1NjUwZmI2NmI2Njg5MjYyNmFhODEyZDMyN2M5NA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWAR5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTV8aW1hZ2UvanBlZ3xhRGt6TDJnNU55OHhNRFUxTnpjd05EVXdNek15Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEZTTlY4eVh6TXdNSGd6TURBdWFuQm58YTM1MDgyNGZkNmFjNWEwZjNlNmYyNWJiZjU3NGYxOTFlNjQ1NjUwZmI2NmI2Njg5MjYyNmFhODEyZDMyN2M5NA
SKF
SKF
14391 / 1.438X2.003X0.313 CRWAR5 H
SKF SKF
Description
CRSEAL 14391/1.438X2.003X0.313 CRWAR5 H ; NON-RETURNABLE DBL LIP SEAL
1-7/16" Shaft Dia; 2.003" Housing Bore; 5/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; CRWAR5 Seal Design Code
Part #
14391
BDI #
1242199
Details
57.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14391-1-438X2-003X0-313-CRWAR5-H/p/1242199
Your Price
$ 57.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311306232
Product Group - BDI
S02250
Generic Design Code
C_R_CRWAR5
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWAR5
Other Features
Small | Hydrodynamic Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.068
Long Description
1-7/16" Shaft Dia; 2.003" Housing Bore; 5/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; CRWAR5 Seal Design Code
Housing Bore
2.003 Inch | 50.876 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

