

SKF
SKF
14500 / 1.457X2.441X0.483 HMSA92 R
SKF SKF
Description
CRSEAL 14500 / 1.457X2.441X0.483 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.457" Shaft Dia; 2.441" Housing Bore; 0.483" Nominal Width; Nitrile Lip; Solid Seal; 0.483" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Part #
14500
BDI #
1242230
Details
39.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14500-1-457X2-441X0-483-HMSA92-R/p/1242230
Your Price
$ 39.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.048
EAN
0085311171793
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.134
Long Description
Lip Seal; 1.457" Shaft Dia; 2.441" Housing Bore; 0.483" Nominal Width; Nitrile Lip; Solid Seal; 0.483" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Nominal Width
0.483 Inch | 12.268 Millimeter
Shaft Diameter
1.457 Inch | 37.008 Millimeter
Actual Width
0.483 Inch | 12.268 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh