https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNXxpbWFnZS9qcGVnfGFHRTNMMmczWkM4eE1EYzJPVEl6TnpBeE5qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTXhYekZmVjFOZk16QXdlRE13TUM1cWNHY3wwMGYzYmJmNTE3MjllZWY1MGVhOTIzYmY4OWMyODk4N2UzNzI2NmU5Yzk2MWMwNTljNWZkN2MxYTZjNDRmY2M3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwNXxpbWFnZS9qcGVnfGFHRTNMMmczWkM4eE1EYzJPVEl6TnpBeE5qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTXhYekZmVjFOZk16QXdlRE13TUM1cWNHY3wwMGYzYmJmNTE3MjllZWY1MGVhOTIzYmY4OWMyODk4N2UzNzI2NmU5Yzk2MWMwNTljNWZkN2MxYTZjNDRmY2M3
SKF
SKF
14512 / 1.563X2.877X0.5 CRS1 V
SKF SKF
Description
CRSEAL 14512 / 1.563X2.877X0.5 CRS1 V ; SGL LIP SEAL
1-9/16" Shaft Dia; 2.877" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Part #
14512
BDI #
22779000
Details
42.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14512-1-563X2-877X0-5-CRS1-V/p/22779000
Your Price
$ 42.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.044
EAN
0085311449212
Product Group - BDI
S02250
Generic Design Code
C_R_CRS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
14512
Weight / LBS
0.098
Long Description
1-9/16" Shaft Dia; 2.877" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Housing Bore
2.877 Inch | 73.076 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

