https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
SKF
SKF
1456368 / 14.567X16.299X0.374 HS8 H
SKF SKF
Description
CRSEAL 1456368/14.567X16.299X0.374 HS8 H ; SGL LIP SEAL
14.567" Shaft Dia; 16.299" Housing Bore; 0.374" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.374" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
1456368 / 14.567X16.299X0.374 HS8 H
BDI #
1242318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1456368-14-567X16-299X0-374-HS8-H/p/1242318
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.514
EAN
0085311481687
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1456368
Weight / LBS
1.133
Long Description
14.567" Shaft Dia; 16.299" Housing Bore; 0.374" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.374" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
16.299 Inch | 413.995 Millimeter
Shaft Diameter
14.567 Inch | 370.002 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

