

SKF
SKF
145X170X12 HMSA7 R
SKF SKF
Description
CRSEAL 145X170X12 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
145MM Shaft Dia; 170MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Part #
145X170X12 HMSA7 R
BDI #
1242339
Details
99.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/145X170X12-HMSA7-R/p/1242339
Your Price
$ 99.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.31
EAN
0085311238120
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.685
Long Description
145MM Shaft Dia; 170MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
5.709 Inch | 145 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh