https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjZ8aW1hZ2UvanBlZ3xhRFJsTDJnd01pOHhNREUwTWpBeE16azBOemt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY4ek1EQllNekF3TG1wd1p3fDg1NDUzMjlhOWQ4NGM3NmVhMTI5MTNmZjAzZWZmYWFlOGFiNTkyZmNhOTkzZjk5YzkzOTRkYmEwMWFhNDg2MTM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS2-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjZ8aW1hZ2UvanBlZ3xhRFJsTDJnd01pOHhNREUwTWpBeE16azBOemt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekpmTVY4ek1EQllNekF3TG1wd1p3fDg1NDUzMjlhOWQ4NGM3NmVhMTI5MTNmZjAzZWZmYWFlOGFiNTkyZmNhOTkzZjk5YzkzOTRkYmEwMWFhNDg2MTM
SKF
SKF
1463252 / 14.625X16.125X0.75 HDS2 R
SKF SKF
Description
CRSEAL 1463252 /14.625X16.125X0.75 HDS2R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 14-5/8" Shaft Dia; 16-1/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
1463252
BDI #
1242366
Details
2032.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1463252-14-625X16-125X0-75-HDS2-R/p/1242366
Your Price
$ 2,032.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.737
EAN
0085311124737
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
6.031
Long Description
Lip Seal; 14-5/8" Shaft Dia; 16-1/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
16.125 Inch | 409.575 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
14.625 Inch | 371.475 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

