JOHNS MANVILLE
JOHNS MANVILLE
14725 H1L7
JOHNS MANVILLE JOHNS MANVILLE
Description
14725 H1L7 SOLID SEAL ; NON RETURNABLE
0.472" Shaft Dia; 0.944" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Part #
14725 H1L7
BDI #
18224716
Details
54.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14725-H1L7/p/18224716
Your Price
$ 54.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0827834062888
Product Group - BDI
S02250
Generic Design Code
J/M_P
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
14725 H1L7
Weight / LBS
0.0135
Long Description
0.472" Shaft Dia; 0.944" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; P Seal Design Code
Housing Bore
0.944 Inch | 23.978 Millimeter
Actual Width
0.275 Inch | 6.985 Millimeter
Nominal Width
0.275 Inch | 6.985 Millimeter
Shaft Diameter
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


