SKF
SKF
14738 / 1.496X2.323X0.354 HMSA6 P
SKF SKF
Description
CRSEAL 14738 / 1.496X2.323X0.354 HMSA6 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.496" Shaft Dia; 2.323" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA6 Seal Design Code
Part #
14738
BDI #
1242404
Details
41.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14738-1-496X2-323X0-354-HMSA6-P/p/1242404
Your Price
$ 41.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.031
EAN
0085311014434
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA6
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA6
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
14738
Weight / LBS
0.105
Long Description
Lip Seal; 1.496" Shaft Dia; 2.323" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA6 Seal Design Code
Housing Bore
2.323 Inch | 59.004 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
1.496 Inch | 37.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh