SKF
SKF
14756 / 1.496X2.362X0.433 HMSA7SP S
SKF SKF
Description
CRSEAL 14756/1.496X2.362X0.433 HMSA7SP S ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.496" Shaft Dia; 2.362" Housing Bore; 0.433" Nominal Width; Silicone Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Part #
14756
BDI #
1242467
Details
61.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/14756-1-496X2-362X0-433-HMSA7SP-S/p/1242467
Your Price
$ 61.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.053
EAN
0085311178006
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7SP
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
14756
Weight / LBS
0.117
Long Description
Lip Seal; 1.496" Shaft Dia; 2.362" Housing Bore; 0.433" Nominal Width; Silicone Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7SP Seal Design Code
Housing Bore
2.362 Inch | 59.995 Millimeter
Shaft Diameter
1.496 Inch | 37.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh