Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1475X1598X25 HSA7C D https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA7C-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2N3xpbWFnZS9qcGVnfGFETTRMMmhsWXk4eE1EYzJPRFl4TXprd01ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTNRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58MDQ3NWMyZjAwMGNkNDg3YjlhNjU5YThiNjg1MmNiN2U4YzAxOTM3NGY1MTc5MDMyN2NhZjk0OTc0MmI3NjU0MA
22779915 Oil Seals 

SKF SKF

1475X1598X25 HSA7C D

Description

CRSEAL 1475X1598X25 HSA7C D DBL LIP SEAL

1475MM Shaft Dia; 1598MM Housing Bore; 25MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code

Part #

1475X1598X25 HSA7C D

BDI #
22779915

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.68
EAN
0085311496568
Product Group - BDI
S02250
Generic Design Code
C_R_HSA7C
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HSA7C
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1475X1598X25 HSA7C D
Weight / LBS
23.574
Long Description
1475MM Shaft Dia; 1598MM Housing Bore; 25MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
62.913 Inch | 1598 Millimeter
Shaft Diameter
58.071 Inch | 1475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh