JOHNS MANVILLE
JOHNS MANVILLE
1500-1989-250EKBN
JOHNS MANVILLE JOHNS MANVILLE
Description
1500-1989-250EKBN ; POR NBR KB 1.500 1.989 .250
1-1/2" Shaft Dia; 1.989" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KB Seal Design Code
Part #
1500-1989-250EKBN
BDI #
19058291
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1500-1989-250EKBN/p/19058291
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.012
EAN
0827834405098
Product Group - BDI
S02250
Generic Design Code
J/M_KB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
1500-1989-250EKBN
Long Description
1-1/2" Shaft Dia; 1.989" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KB Seal Design Code
Housing Bore
1.989 Inch | 50.521 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



