JOHNS MANVILLE
JOHNS MANVILLE
15101 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
15101 H1L5 SOLID SEAL ; NON RETURNABLE
4.164" Shaft Dia; 6" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Part #
15101 H1L5
BDI #
18223616
Details
179.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15101-H1L5/p/18223616
Your Price
$ 179.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.89
EAN
0827834065698
Product Group - BDI
S02250
Generic Design Code
J/M_LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
15101 H1L5
Weight / LBS
1.9672
Long Description
4.164" Shaft Dia; 6" Housing Bore; 1-5/8" Nominal Width; Nitrile Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Shaft Diameter
4.164 Inch | 105.766 Millimeter
Actual Width
1.625 Inch | 41.275 Millimeter
Housing Bore
6 Inch | 152.4 Millimeter
Nominal Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


