SKF
SKF
15363 / 1.535X2.126X0.236 HMA1 R
SKF SKF
Description
CRSEAL 15363 / 1.535X2.126X0.236 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.535" Shaft Dia; 2-1/8" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Part #
15363
BDI #
1242867
Details
29.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15363-1-535X2-126X0-236-HMA1-R/p/1242867
Your Price
$ 29.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311279598
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.121
Long Description
Lip Seal; 1.535" Shaft Dia; 2-1/8" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh