https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS9-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjZ8aW1hZ2UvanBlZ3xhR0UzTDJnMk5DOHhNRGN4TVRNMU1EWXdOemt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VemxmTVY4ek1EQjRNekF3TG1wd1p3fDQ2ZTc5NmIwZmE2ZDc1YjViYWI2ZmQ3NDZhYzdiNzMzNmZmODBkNjlkMWZhNWY0MTEyYjA4Mzc1YmFlYjUxMTk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS9-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjZ8aW1hZ2UvanBlZ3xhR0UzTDJnMk5DOHhNRGN4TVRNMU1EWXdOemt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VemxmTVY4ek1EQjRNekF3TG1wd1p3fDQ2ZTc5NmIwZmE2ZDc1YjViYWI2ZmQ3NDZhYzdiNzMzNmZmODBkNjlkMWZhNWY0MTEyYjA4Mzc1YmFlYjUxMTk
SKF
SKF
15376 / 1.524X2.714X0.5 HMS9 R
SKF SKF
Description
CRSEAL 15376 / 1.524X2.714X0.5 HMS9 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1.524" Shaft Dia; 2.714" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS9 Seal Design Code
Part #
15376
BDI #
1242876
Details
57.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15376-1-524X2-714X0-5-HMS9-R/p/1242876
Your Price
$ 57.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.055
EAN
0085311015608
Product Group - BDI
S02250
Generic Design Code
C_R_HMS9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS9
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.135
Long Description
Lip Seal; 1.524" Shaft Dia; 2.714" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS9 Seal Design Code
Housing Bore
2.714 Inch | 68.936 Millimeter
Shaft Diameter
1.524 Inch | 38.71 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

