https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA56-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRGRsTDJnd1lpOHhNRGN4TVRNd09UVTRNak0yTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTmw4elh6TXdNSGd6TURBdWFuQm58OWJhZTU3N2NhOGZhMTBlNjA1MWNjOWJjYmRiMTAzYTMxM2VhZTVjYTMwNzUwZDI1NzA5ZjIyOTg0Y2E4MzdmMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA56-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTF8aW1hZ2UvanBlZ3xhRGRsTDJnd1lpOHhNRGN4TVRNd09UVTRNak0yTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUxTmw4elh6TXdNSGd6TURBdWFuQm58OWJhZTU3N2NhOGZhMTBlNjA1MWNjOWJjYmRiMTAzYTMxM2VhZTVjYTMwNzUwZDI1NzA5ZjIyOTg0Y2E4MzdmMQ
SKF
SKF
15382 / 1.535X2.953X0.647 HMSA56 P
SKF SKF
Description
CRSEAL 15382 / 1.535X2.953X0.647 HMSA56P ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.535" Shaft Dia; 2-61/64" Housing Bore; 0.647" Nominal Width; Polyacrylate Lip; Solid Seal; 0.647" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Part #
15382
BDI #
1242877
Details
77.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15382-1-535X2-953X0-647-HMSA56-P/p/1242877
Your Price
$ 77.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.078
EAN
0085311169615
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA56
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA56
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.233
Long Description
Lip Seal; 1.535" Shaft Dia; 2-61/64" Housing Bore; 0.647" Nominal Width; Polyacrylate Lip; Solid Seal; 0.647" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Housing Bore
2.953 Inch | 75.006 Millimeter
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Nominal Width
0.647 Inch | 16.434 Millimeter
Actual Width
0.647 Inch | 16.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

