https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODh8aW1hZ2UvanBlZ3xhREEyTDJnMVppOHhNREF5T0RVME5EUTFPRGM0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6WHpKZk16QXdlRE13TUM1cWNHY3w4MzFhM2JlMTRkMzU0ZmYwOGJmNzUxZGU0MGExOGU3YmFjMDA1ZDE0YTcxNTI4ZGMxYWM3MjllNTAzMWZmZjI3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODh8aW1hZ2UvanBlZ3xhREEyTDJnMVppOHhNREF5T0RVME5EUTFPRGM0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6WHpKZk16QXdlRE13TUM1cWNHY3w4MzFhM2JlMTRkMzU0ZmYwOGJmNzUxZGU0MGExOGU3YmFjMDA1ZDE0YTcxNTI4ZGMxYWM3MjllNTAzMWZmZjI3
SKF
SKF
15445 / 1.535X1.968X0.335 HMSA3 R
SKF SKF
Description
CRSEAL 15445 / 1.535X1.968X0.335 HMSA3 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.535" Shaft Dia; 1-31/32" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA3 Seal Design Code
Part #
15445
BDI #
1242900
Details
40.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15445-1-535X1-968X0-335-HMSA3-R/p/1242900
Your Price
$ 40.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0085311152211
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.083
Long Description
Lip Seal; 1.535" Shaft Dia; 1-31/32" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA3 Seal Design Code
Nominal Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Housing Bore
1.968 Inch | 49.987 Millimeter
Actual Width
0.335 Inch | 8.509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

