SKF
SKF
15451 / 1.535X1.969X0.276 HMSHA7 V
SKF SKF
Description
CRSEAL 15451 / 1.535X1.969X0.276 HMSHA7V ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.535" Shaft Dia; 1-31/32" Housing Bore; 0.276" Nominal Width; Viton Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA7 Seal Design Code
Part #
15451
BDI #
1242901
Details
56.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15451-1-535X1-969X0-276-HMSHA7-V/p/1242901
Your Price
$ 56.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311173346
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSHA7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
15451
Weight / LBS
0.048
Long Description
Lip Seal; 1.535" Shaft Dia; 1-31/32" Housing Bore; 0.276" Nominal Width; Viton Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSHA7 Seal Design Code
Nominal Width
0.276 Inch | 7.01 Millimeter
Housing Bore
1.969 Inch | 50.013 Millimeter
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


