Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15512 / 1.578X2.165X0.295 HMSA96 P https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA96-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjd8aW1hZ2UvanBlZ3xhRE5sTDJnNE1DOHhNRGN4TVRNd016QTVORE13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1Tmw4elh6TXdNSGd6TURBdWFuQm58NmEzYWYyZDExNDZiMzBiZWJjZmU3NzA5ZWZlNWYwYmFkYzIyODQwNWIwZGZiYzE4MDdmZTBlMDY1YTJiMjdhNg
1242991 Oil Seals 

SKF SKF

15512 / 1.578X2.165X0.295 HMSA96 P

Description

CRSEAL 15512 / 1.578X2.165X0.295 HMSA96P ; NON-RETURNABLE DBL LIP SEAL

1.578" Shaft Dia; 2.165" Housing Bore; 0.295" Nominal Width; Polyacrylate Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

15512

BDI #
1242991

Details

57.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 57.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311174527
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
15512
Weight / LBS
0.075
Long Description
1.578" Shaft Dia; 2.165" Housing Bore; 0.295" Nominal Width; Polyacrylate Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Shaft Diameter
1.578 Inch | 40.081 Millimeter
Nominal Width
0.295 Inch | 7.493 Millimeter
Housing Bore
2.165 Inch | 54.991 Millimeter
Actual Width
0.295 Inch | 7.493 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh