

SKF
SKF
15525 / 1.552X3.16X0.63 HMSHA25 V
SKF SKF
Description
CRSEAL 15525 / 1.552X3.16X0.63 HMSHA25 V ; NON-RETURNABLE DBL LIP SEAL
1.552" Shaft Dia; 3.16" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA25 Seal Design Code
Part #
15525
BDI #
1242998
Details
27.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15525-1-552X3-16X0-63-HMSHA25-V/p/1242998
Your Price
$ 27.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.121
EAN
0085311376631
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
15525
Weight / LBS
0.266
Long Description
1.552" Shaft Dia; 3.16" Housing Bore; 0.63" Nominal Width; Viton Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA25 Seal Design Code
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
3.16 Inch | 80.264 Millimeter
Shaft Diameter
1.552 Inch | 39.421 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh